APP340 Prestige 3/8IN Lump Hammer Ratchet

Order Code: ZT1028825P

£259.99 Inc VAT (20%)


Description

PCL's PRESTIGE Ratchet features a soft grip handle and a compact, robust
operating lever with adjustable exhaust.

This tool also offers a fast run down speed and easy speed control, providing the user with everything they would want from a high performance Ratchet

Specifications for APP340 Prestige 3/8IN Lump Hammer Ratchet
  • Model Number
    APP340
  • Overall Length
    80mm
  • Overall Width
    355mm
  • Weight
    1.57kg
  • Noise/ Vibration Information
    8.24 m/s² 94.4 dBa
  • Overall Height
    65mm
  • Air Inlet Size
    1/4 in
  • Noise/Vibration Information
    8.24 m/s� 94.4 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome