APT517 Air Hammer

Order Code: ZT1028849P

£44.99 Inc VAT (20%)


Description

Ideal for bodyshop work and rust removal, the general purpose air hammer from PCL delivers quick chisel changes and maintains productivity in a busy working environment.

Features and Benefits
• Powerful air motor provides consistent results
• Coiled spring chisel retainer allows for quick changes
• Rear exhaust sends air backward away from the operator
• Impressive 3000rpm blows/impact per minute

Typical Applications
• Cutting
• Punching
• Chipping

Notes
• See our range of reliable <a>Air Compressors</a> to suit your air tool collection

See full description
Specifications for APT517 Air Hammer
  • Overall Height
    55mm
  • Overall Width
    215mm
  • Weight
    1.6kg
  • Blows per Minute
    3000rpm
  • Air Inlet Size
    1/4 in
  • Air Consumption
    6.2ft³/min
  • MFR Part No.
    APT517
  • Material
    Aluminium
  • Handle Style
    Pistol Grip
  • Overall Length
    175mm
  • Stroke Length
    2-5/8in
  • Noise/Vibration Information
    Vibration, 3.75 m/s�
    Sound, 101.6 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome