0
1

CP7110 Red. Vibration Air Hammer Kit comes with 4 Chisels

Order Code: ZT1028819X

£84.99 Inc VAT (20%)


Description

CP7110Kit
Has the power and speed to tackle the toughest jobs in the workshop. Whether it’s cutting, punching, chipping or scrapping. Touch trigger for precision start-up and total control. Cushioned exhaust deflector on barrel for comfort and reduced vibration.
¼” air inlet.
Blows per minute: 3,200bpm.
Overall length: 229mm.

See full description
Specifications for CP7110 Red. Vibration Air Hammer Kit comes with 4 Chisels
  • Overall Height
    150mm
  • MFR Part No.
    8941171101
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP7110
  • Speed Features
    Single Speed
  • Overall Length
    230mm
  • Air Inlet Size
    1/4 NPT
  • Handle Style
    Straight
  • Horsepower
    7.2J
  • Overall Width
    55mm
  • Includes
    Heavy Duty Plastic Case
    Posi-Lock Retainer
    (4)Chisels
  • Blows per Minute
    3,200
  • Air Consumption
    4ft³/min
  • Weight
    1.7kg
  • Material
    Alloy Steel
  • Stroke Length
    67mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome