CP7110 Vibration Air Hammer Drill

Order Code: ZT1035752P

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£79.896%


Description

Fast cutting action. Vibration isolation system. Touch trigger. Ideal for exhaust system work, bolt cutting, bushing driving, shearing and front end work.

Specifications:
Shank: 0.401".
Bore: 19mm.
Stroke: 67mm.
Blows per min: 3200bpm.
Weight: 1.70kg.

See full description
Specifications for CP7110 Vibration Air Hammer Drill
  • Weight
    1.7kg
  • Product Type
    Air Hammer Drill