CP7111 Air Hammer

Order Code: ZT1194489X

£71.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

CP7111
Pistol grip air hammer with a standard .401" round shank and an easy change retainer for quick accessory change. It has a hose size of 3/8 Inch / 10mm.

Features:
• Operator comfort with ergonomic palm shape
• Productivity increased with low vibration level
• Powerful and ergonomic palm shape for vertical and horizontal applications
• 3/16 (5mm): great for surface preparation from body filler to paint primer
• Easy change retainer for quick accessory change

Specification:
• Model: CP7111
• Power (Joules): 7.2 joule
• Blows per minute: 3000
• Cold rivet capacity: 1/4" 6.4 mm
• Cold rivet capacity (steel): 3/16" 4.8 mm
• Bore: 3/4" 19 mm
• Stroke: 2.63" 67 mm
• Chisel rivet set shank: 0.401" 10.2 mm
• Shank: Round
• Length: 6.7" 171 mm
• Average air consumption: 6.25 cfm 177 l/mn
• Actual air consumption: 25 cfm 708 l/mn
• Air inlet thread size: 0.25 "
• Min. hose size: 3/8" 10 mm
• Sound DBA pressure: 105 db(A)
• Sound Power: 111 db(A)
• Vibration (ISO-8662-14): 8.9 m/s²
• Vibration α (ISO-28927-9): 6.3 m/s²
• Vibration K (ISO-28927-9): 3.1 m/s²
• Net weight: 1.6kg

See full description
Specifications for CP7111 Air Hammer
  • Speed Features
    Single Speed
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    171mm
  • Weight
    1.6kg
  • Handle Style
    Pistol Grip
  • Air Consumption
    6.25ft³/min
  • Stroke Length
    67mm
  • Horsepower
    7.2J
  • Model Number
    CP7111
  • Compatible Hose Inner Diameter
    10mm
  • Blows per Minute
    3,000
  • MFR Part No.
    8941071110