0
1
2
3
4
5
6
7
8

Diesel Injector Extractor with Air Hammer & Adaptors

Order Code: ZT2116192S

£409.99 Inc VAT (20%)


Description

Diesel extractor and air hammer, supplied with diesel injector adaptors and accessories for removing most diesel injectors. Professional air hammer with variable speed trigger, built in power regulator and quick change chuck. 2200 blows per minute (bpm)/ stroke length 98mm with air hose size 3/8" ID, air inlet size 1/4 BSP, average air consumption 4.0cfm.Diesel injector extractor allows effective transmission of impact force and vibration to any adaptor with a 5/8" thread. Includes 7 diesel injector adaptors: Siemens (2), Denso, High Pressure M12, Delphi, M16 Denso, Bosch Dual Connector. Plus Valve Seat removal tool for Denso, off-line injector adaptor for access & a Bosch injector dismantling tool.

See full description
Specifications for Diesel Injector Extractor with Air Hammer & Adaptors
  • Air Inlet Size
    1/4 BSP
  • Stroke Length
    98mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome