Diesel extractor and air hammer, supplied with diesel injector adaptors and accessories for removing most diesel injectors. Includes 7 diesel injector adaptors: Siemens (2), Denso, High Pressure M12, Delphi, M16 Denso, Bosch Dual Connector.
Features and Benefits
• Professional air hammer with variable speed trigger, built in power regulator and quick change chuck
• 2200 blows per minute (bpm)/ stroke length 98mm with air hose size 3/8"" ID, air inlet size 1/4 BSP, average air consumption 4.0cfm
• Diesel injector extractor allows effective transmission of impact force and vibration to any adaptor with a 5/8" thread
• Includes 7 diesel injector adaptors: Siemens (2), Denso, High Pressure M12, Delphi, M16 Denso, Bosch Dual Connector
• Plus Valve Seat removal tool for Denso, off-line injector adaptor for access & a Bosch injector dismantling tool
• EU Registered Design
• Made in Sheffield