HP2190 Heavy Duty Pistol Grip Air Hammer

Order Code: ZT4945759S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

HP2190
A highly dependable pistol grip air hammer, ideal for a wide range of workshop and automotive uses.

Features and Benefits
• Supplied with a handy retainer spring
• Ergonomic pistol grip handle for ease of use
• Ultra versatile - accepts all standard 0.401" shank tools

Notes
• 1/4" NPT air inlet thread for 10mm air hose
• 90psi air pressure
• 4cfm* air consumption

*Based on a 15 second cycle per minute average use.

See full description
Specifications for HP2190 Heavy Duty Pistol Grip Air Hammer
  • Overall Height
    160mm
  • Handle Style
    Pistol Grip
  • Blows per Minute
    2, 100bpm
  • Stroke Length
    90mm
  • MFR Part No.
    HP2190
  • Air Inlet Size
    1/4 NPT
  • Model Number
    HP2190
  • Air Consumption
    4ft³/min
  • Speed Features
    Single Speed
  • Material
    Alloy Steel
  • Compatible Hose Inner Diameter
    10mm
  • Overall Width
    53mm
  • Weight
    2kg
  • Overall Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome