0
1
2
3
4

3/8" Impact Wrench

Order Code: ZT1028926X

£99.99 Inc VAT (20%)


Description

G7321
Suitable for light workshop and garage use. Twin hammer mechanism with a 4 point adjustable air (speed) forward/reverse speed regulator. Ergonomic and comfortable handle grip with vibration dampening a fixed inlet and exhaust. One finger stop/start trigger operation. Downward facing external exhaust in handle.
Square drive size: 3/8” (10mm).
Free speed: 10,100rpm.
Forward:
position 1: 8,000rpm,
position 2: 9,100rpm,
position 3: 10,100rpm.
Reverse:
10,200rpm.
Maximum torque: 393Nm (290ft/lbs).
Working torque: 339Nm (250ft/lbs).
Recommended air pressure: 6.2bar (90psi).
Air consumption: 3.4cfm*
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Overall length: 160mm.

See full description
Specifications for 3/8" Impact Wrench
  • Noise/ Vibration Information
    Vibration Level 4.9 m/s² EN28927-2
    Sound Pressure 88 db(A) EN ISO15744:2002
    Sound Power 101 db(A) EN ISO15744:2002
  • Maximum Torque
    393Nm
  • Overall Length
    160mm
  • Square Drive Size
    3/8in
  • Minimum Compatible Hose Size
    10mm
  • No Load Speed
    10200rpm
  • Actuator
    Trigger
  • Torque Range
    (Fwd) - 339Nm
  • Body Style
    Pistol Grip
  • Weight
    1.39kg
  • Overall Width
    50mm
  • Air Inlet Size
    1/4 NPT
  • Model Number
    G7321
  • Actual Air Consumption
    3.4 CFM
  • Overall Height
    180mm
  • Item
    Air Impact Wrench
  • Width
    50mm
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    10mm
  • Length
    160mm
  • Height
    180mm
  • Drive Size
    3/8in
  • Power Source
    Air
  • MFR Part No.
    G7321
  • Air Consumption
    3.4ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome