0
1

Air Impact Wrench 1" Square Drive Pistol Type

Order Code: ZT1229248P

£329.99 Inc VAT (20%)


Description

Pin clutch mechanism provides smooth operation reducing vibration, whilst still creating a high torque output. Control direction and power via 4-position lever adjustment on rear of wrench. Supplied with side handle for added control.

Specifications for Air Impact Wrench 1" Square Drive Pistol Type
  • MFR Part No.
    SA297
  • Maximum Torque
    1200lb.ft(1632Nm)
  • Air Inlet Size
    3/8" BSP
  • Air Consumption
    15
  • Weight
    5.6kg
  • Drive Size
    1in
  • Operating Pressure
    90psi
  • Free Speed
    4300rpm
  • Fastening Torque
    1476lb.ft(2000Nm)
  • Breakaway Torque
    1548lb.ft(2100Nm)
  • Noise Power/Pressure
    108/97dBA
  • Vibration/Uncertainty
    12.58/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome