0
1
2

Air Impact Wrench Kit with Sockets 1/2" Square Drive

Order Code: ZT1229212P

£71.99 Inc VAT (20%)


Description

Comprises 1/2"Sq drive rocking-dog air impact wrench, 125mm extension bar and ten 1/2"Sq drive WallDrive® Chrome Vanadium impact sockets. Kit also includes in-line air oiler and air tool oil. Supplied in storage case.

Specifications for Air Impact Wrench Kit with Sockets 1/2" Square Drive
  • MFR Part No.
    SA2/TS
  • Maximum Torque
    230lb.ft(312Nm)
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    5ft³/min
  • Weight
    4kg
  • Drive Size
    1/2in
  • Operating Pressure
    90psi
  • Noise Power/Pressure
    105/94dBA
  • Breakaway Torque
    237lb.ft(322Nm)
  • Free Speed
    7000rpm
  • Vibration/Uncertainty
    5.17/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome