0
1
2

Air Impact Wrench 1/4" Square Drive Diesel Glow Plug Kit

Order Code: ZT1229199P

£169.99 Inc VAT (20%)


Description

Reduced torque impact wrench suitable for the removal of seized glow plugs on diesel engines. Features a 4-position air regulator which provides limited torque settings to suit. One-hand operation for trigger and forward/reverse control. Soft grip reduces vibration, chill effect and adds comfort. Handle exhaust helps to lower noise level during use. Includes five deep impact sockets, extension bar and universal joint. Supplied with foam insert and metal storage case.

See full description
Specifications for Air Impact Wrench 1/4" Square Drive Diesel Glow Plug Kit
  • MFR Part No.
    SA141
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    5ft³/min
  • Weight
    0.8kg
  • Operating Pressure
    90psi
  • Torque Settings
    10, 20, 30, 40Nm
  • Free Speed
    10000rpm
  • Noise Power/Pressure
    102/91dBA
  • Vibration/Uncertainty
    5.1/1.0m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome