0
1
2

Air Impact Wrench 3/4" Square Drive Super-duty Heavy Twin Hammer

Order Code: ZT1229363P

£399.99 Inc VAT (20%)


Description

Twin hammer mechanism utilises oversized hammers and specially strengthened hammer cage to pull even more torque out of the precision air motor. Precision made components fit closely to reduce air leakage and maximize power. Flip reverse control on the rear of the tool with 4-position air regulator on the handle base. Suitable for heavy tyre shop use.

See full description
Specifications for Air Impact Wrench 3/4" Square Drive Super-duty Heavy Twin Hammer
  • MFR Part No.
    SA604
  • Maximum Torque
    1150lb.ft(1564Nm)
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    7ft³/min
  • Weight
    4.6kg
  • Drive Size
    3/4in
  • Operating Pressure
    90psi
  • Fastening Torque
    1150lb.ft(1564Nm)
  • Noise Power/Pressure
    108/97dBA
  • Breakaway Torque
    1200lb.ft(1632Nm)
  • Vibration/Uncertainty
    10.3/1.5m/s
  • Free Speed
    6500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome