APL001K 1/2 Impact Wrench Set Lite Air Tool

Order Code: ZT1028820P

£99.99 Inc VAT (20%)

Currently unavailable

Description

The APL001 1/2" is a handy, lightweight and compact impact wrench designed to be used on light and medium duty tasks in the workshop. With a max torque of 352 Nm and air powered through a compressor, the tool ensures continuous high performance for longer. With an ergonomically designed handle and durable housing, the product is suitable for prolonged use and has a long lifespan. At the light weight of 4kg, this impact is ideal for use in tight areas.

Features and Benefits
• Pin clutch hammer mechanism ensures powerful performance
• Fully insulated handle/housing for durability
• Forward and reverse modes
• Progressive throttle

Typical Applications
• General machinery and tyre changing applications on light and medium duty tasks

Kit Contents
• x1 APL001
• x10 Impact sockets: 9, 10, 11, 13, 14, 17, 19, 22, 24 and 27mm
• x1 5" extension bar
• x1 Hex key wrench
• x1 Nipple
• x1 Mini oiler

See full description
Specifications for APL001K 1/2 Impact Wrench Set Lite Air Tool
  • Noise/ Vibration Information
    3.5 m/s² 81 dBa
  • Weight
    4.45kg
  • Maximum Torque
    352Nm
  • No Load Speed
    7000rpm
  • Model Number
    APL001K
  • Drive Size
    1/2in
  • Air Inlet Size
    1/4in
  • Body Style
    Pistol Grip
  • Item
    Air Impact Wrench
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome