APP203T Prestige 1/2IN Turbo Impact Wrench

Order Code: ZT1028822P

£449.99 Inc VAT (20%)

Currently unavailable

Description

With a maximum torque of 1058 Nm, the APP203T Prestige is a powerful air impact wrench. The 1/2" tool has been designed to reduce vibration and provide smooth, balanced blows while the air power fed through an air compressor ensures that it performs at consistently high levels for longer. At only 1.9kg in weight and with a soft uphill grip, the impact wrench is easy to handle for prolonged periods.

Features and Benefits
• Ergonomic, lightweight design
• Durable housing that can withstand rigorous use
• Reduced vibration and smooth blows
• Twin hammer impact mechanism

Typical Applications
• Heavy automotive and truck work, such as tyre changing, shock, spring work, front end work and other heavy machinery

See full description
Specifications for APP203T Prestige 1/2IN Turbo Impact Wrench
  • Maximum Torque
    1058Nm
  • Model Number
    APP203T
  • No Load Speed
    7700rpm
  • Noise/ Vibration Information
    6.48 m/s² 94.7 dBa
  • Weight
    1.94kg
  • Drive Size
    1/2in
  • Air Inlet Size
    1/4in
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Body Style
    Pistol Grip
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    APP203T