APT208 1/2'' Twin Hammer Alu Impact Wrench

Order Code: ZT1028836P

£139.99 Inc VAT (20%)


Description

This twin hammer 1/2" air impact wrench has a max torque of 594 Nm, with air power ensuring continuously high performance for longer. It features smooth balanced action, and a positive action trigger which allows for variable speed adjustments. The aluminium housing ensures ample protection in harsh environments. With an air compressor feeding it, the impact wrench can work for lengthy periods without dropping power.

Features and Benefits
• Excellent power to weight ratio
• 4 forward and reverse settings for a variety of applications
• Balanced, smooth performance
• Robust aluminium design

Typical Applications
• Ideal for tyre changing and conventional, medium duty applications

See full description
Specifications for APT208 1/2'' Twin Hammer Alu Impact Wrench
  • Weight
    2.63kg
  • Overall Height
    85mm
  • Maximum Torque
    594Nm
  • Minimum Compatible Hose Size
    10mm
  • Overall Length
    210mm
  • No Load Speed
    8000rpm
  • Overall Width
    235mm
  • Square Drive Size
    1/2in
  • Air Inlet Size
    1/4 in
  • Model Number
    APT208
  • Noise/ Vibration Information
    2.44 m/s² 101.8 dBa
  • Average Air Consumption
    3.9
  • Drive Size
    1/2in
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Body Style
    Pistol Grip
  • Noise/Vibration Information
    2.44 m/s� 101.8 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome