APT230 3/4 Impact Wrench

Order Code: ZT1028838P

£299.99 Inc VAT (20%)


Description

This air powered impact wrench has a max torque of 1,350 Nm, making it ideal for medium duty tasks. It has a single handed direction change feature, making it easy to use in tight spaces. It also features a non-slip comfortable grip, ideal for prolonged use. Connected to an air compressor, this powerful wrench works at full power for longer due to the continuous flow of air. With durable construction, the tool has a long lifespan and can withstand harsh conditions.

Features and Benefits
• Air -powered pin clutch hammer mechanism
• Rear exhaust through handle
• 3 forward operating impact settings for easy adjustment
• Non-slip handle makes using the 5kg wrench easier in tight spaces

Typical Applications
• Ideal for lorry, bus and farm machinery work

See full description
Specifications for APT230 3/4 Impact Wrench
  • Overall Width
    310mm
  • Square Drive Size
    3/4in
  • Average Air Consumption
    10
  • Weight
    5.61kg
  • Model Number
    APT230
  • Minimum Compatible Hose Size
    13mm
  • Air Inlet Size
    3/8 in
  • Noise/ Vibration Information
    4.96 m/s² 108 dBa
  • No Load Speed
    4000rpm
  • Maximum Torque
    1350Nm
  • Overall Length
    250mm
  • Overall Height
    100mm
  • Drive Size
    3/4in
  • Body Style
    Pistol Grip
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Noise/Vibration Information
    4.96 m/s� 108 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome