APT263 1IN Impact Wrench 200MM Extended Shank

Order Code: ZT1028840P

£629.99 Inc VAT (20%)


Description

This powerful air impact wrench delivers a max torque of 2440 Nm, meaning it can tackle heavy duty torque applications. It is highly durable, with a cast aluminium structure which ensures a long tool life even in harsh environments. The 1" drive and 200mm long extended shank ensures user safety and ease of use during extreme torque operations. The 3 forward operating impact settings allow for versatility of use and easy adjustment during use. The side handle ensures safety and maneuverability when handling the 11.5kg weight of the impact wrench.

Features and Benefits
• Twin hammer mechanism
• One knob combining power regulation and forward/reverse shift
• Excellent durability, ensuring a long tool lifespan
• Air-power ensures consistent high power for longer and a high weight-performance ratio

Typical Applications
• Heavy duty torque applications on HGVs, truck maintenance, steel assembly and heavy machinery

See full description
Specifications for APT263 1IN Impact Wrench 200MM Extended Shank
  • No Load Speed
    5000rpm
  • Overall Height
    135mm
  • Weight
    11.5kg
  • Maximum Torque
    2440Nm
  • Overall Width
    240mm
  • Average Air Consumption
    22.9
  • Noise/ Vibration Information
    8.4 m/s² 102 dBa
  • Square Drive Size
    1in
  • Model Number
    APT263
  • Overall Length
    660mm
  • Air Inlet Size
    1/2 in
  • Minimum Compatible Hose Size
    13mm
  • Power Source
    Air
  • Body Style
    Inline
  • Drive Size
    1in
  • Item
    Air Impact Wrench
  • MFR Part No.
    APT263
  • Noise/Vibration Information
    8.4 m/s� 102 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome