0
1
2
3
4

B7444 1/2" Impact Wrench Composite Housing

Order Code: ZT1028913X

£149.99 Inc VAT (20%)


Description

B7444
Suitable for production and assembly applications. Twin hammer mechanism. 1/2” square drive. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and comfortable handle grip. Fixed inlet and exhaust.
Forward: position 1: 4000rpm, position 2: 5000rpm, position 3: 7000rpm.
Reverse: position 1: 3000rpm, position 2: 5000rpm, position 3: 7000rpm.
Collet size: 1/2” (13mm).
Free speed: 7,000rpm.
Maximum torque: 813Nm (600ft/lbs).
Recommended air pressure: 6.2bar/90psi.
Air consumption: 4cfm* (113ltr/min).
Noise Level: 83dBA
Sound Power: 90dBA
Vibration: 6.8m/s2
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Overall length: 183mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for B7444 1/2" Impact Wrench Composite Housing
  • Torque Range
    (Fwd) 68 - 786Nm
  • Maximum Torque
    1112Nm
  • Actuator
    Trigger
  • Noise/ Vibration Information
    Sound Power Level: 99.9dBA
    Vibration Level: 7.7m/s²
    Vibration Level Uncertainty K: 1.25m/s²
    Sound Pressure Level: 93.9dBA
  • Weight
    1.94kg
  • Model Number
    B7444
  • Square Drive Size
    1/2in
  • Actual Air Consumption
    4.0 cfm (113 L/min)
  • Average Air Consumption
    1.8 l/s
  • Overall Height
    205mm
  • Air Inlet Size
    1/4 NPT
  • Body Style
    Pistol Grip
  • Minimum Compatible Hose Size
    10mm
  • Overall Length
    183mm
  • No Load Speed
    7000rpm
  • Overall Width
    70mm
  • Drive Size
    1/2in
  • Air Consumption
    4ft³/min
  • Air Pressure
    90psi
  • Length
    183mm
  • Power Source
    Air
  • MFR Part No.
    B7444
  • Item
    Air Impact Wrench
  • Width
    70mm
  • Height
    205mm
  • Compatible Hose Inner Diameter
    10mm
  • Noise/Vibration Information
    Sound Pressure Level, 93.9dBA
    Vibration Level, 7.7m/s�
    Sound Power Level, 99.9dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome