CP6748EX-P11R Atex 1/2in Air Impact Wrench

Order Code: ZT1190427X

£399.99 Inc VAT (20%)


Description

Ideal for industries requiring reliable and powerful equipment, the CP6748EX-P11R Air Impact Wrench offers a maximum torque of 1085Nm, ensuring robust performance for tough jobs. The wrench features a compact and lightweight design. Its twin hammer mechanism is housed in an oil bath with a durable steel clutch, extending the tool's life. The wrench also includes a powerful regulator with four settings and an easy-to-use single-handed reverse function.

Features and Benefits
• Delivers up to 1085Nm, for incredibly effective handling
• Compact, lightweight design for ease of use and operator comfort during prolonged periods
• Durable construction features steel clutch housing for increased longevity
• Equipped with a multi-setting regulator and easy control features
• ATEX certified and IP6 dust-proof, suitable for use in hazardous environments
• Rubber grip on composite housing ensures a secure and comfortable grip

See full description
Specifications for CP6748EX-P11R Atex 1/2in Air Impact Wrench
  • Torque Range
    (Fwd) 180 - 760Nm
  • Model Number
    CP6748EX-P11R
  • Noise/ Vibration Information
    Sound Pressure 93 db(A)
    Vibration 8.7 m/s² (ISO-28927-2)
    Sound Power 104 db(A)
    Vibration Uncertainty (K) 2.2 m/s²
  • Actuator
    Trigger
  • Body Style
    Pistol Grip
  • Actual Air Consumption
    14.2 l/s
  • Square Drive Size
    1/2in
  • Overall Length
    200mm
  • Blows per Minute
    1200
  • No Load Speed
    8400rpm
  • Air Inlet Size
    1/4 in
  • Maximum Torque
    1085Nm
  • Weight
    2.4kg
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    CP6748EX-P11R
  • Air Consumption
    30ft³/min
  • Length
    200mm
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Drive Size
    1/2in
  • Noise/Vibration Information
    Sound Power 104 db(A)
    Sound Pressure 93 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome