CP734H Air Wrench

CP734H Air Wrench

Order Code: ZT1028848XCopy

£219.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The CP734H air impact wrench is perfect for automotive workshops, assembly lines, and construction projects where removing tightly fastened nuts is a necessity. With a maximum torque of 576Nm, the wrench ensures substantial power in reverse, making it highly effective for challenging tasks. The wrench also offers convenient one-handed operation with a push button for swift forward and reverse direction changes and four power settings to adjust the intensity as required.

Features and Benefits
• Maximum of 576Nm torque, ideal for tough applications
• Features a DYNA-PACT oil bath clutch, designed to provide extreme durability and smooth operation, enhancing the wrench's longevity and reliability
• Durable construction includes sturdy metal motor housing for improved tool longevity
• Compact, lightweight design features an ergonomic rubber grip for easy and comfortable one-handed use

See full description
Specifications for CP734H Air Wrench
  • Compatible Hose Inner Diameter
    10mm
  • Weight
    2.32kg
  • Body Shape
    Pistol
  • Actual Air Consumption
    15 cfm
  • Air Inlet Size
    1/4 NPT
  • Maximum Torque
    576Nm
  • Average Air Consumption
    3.75 cfm
  • Air Pressure
    90psi
  • Model Number
    CP734H
  • No Load Speed
    8400rpm
  • Square Drive
    1/2in
  • MFR Part No.
    T024351
  • Overall Length
    191mm
  • Series
    CP734H
  • Body Style
    Pistol Grip
  • Drive Size
    1/2in
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Torque Range
    Up to 576Nm
  • Length
    191mm