CP734H Kit 1/2" Air Impact Wrench Metric Kit Includes 5 Impact Sockets in a Robust Case

Order Code: ZT1028837X

£179.99 Inc VAT (20%)


Description

CP-734H
Differential regulator. Dyna-Pact clutch for higher perfomance. Supplied with five sockets and robust case.
1/4" NPT air inlet thread for 10mm air hose.
90psi air pressure.
425ft/lbs torque.
4CFM* air consumption.
14mm bolt capacity.
Overall length: 187.5mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP734H Kit 1/2" Air Impact Wrench Metric Kit Includes 5 Impact Sockets in a Robust Case
  • Body Shape
    Pistol
  • Average Air Consumption
    3.75 cfm
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    T025164
  • Maximum Torque
    567Nm
  • Square Drive
    1/2in
  • Air Inlet Size
    1/4 NPT
  • Air Pressure
    6.2psi
  • Actual Air Consumption
    15 cfm
  • Overall Length
    191mm
  • Weight
    2.32kg
  • Model Number
    CP-734H
  • No Load Speed
    8400rpm
  • Series
    CP734H
  • Drive Size
    1/2in
  • Body Style
    Pistol Grip
  • Power Source
    Air
  • Item
    Air Impact Wrench Set
  • Length
    191mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome