CP7729 3/8" Impact Wrench

Order Code: ZT1028927X

£199.99 Inc VAT (20%)


Description

CP7729
3/8” compact impact wrench. Twin hammer clutch. Composite handle and magnesium clutch housing. S2S technology and 3 positive power settings. Full power in reverse up to 415ft.lbs (563Nm). Lightweight and low noise level tool. Maximise operator comfort with an extremely well balanced tool. Most convenient and unique reverse technology in the market.

Output drive: 3/8”.
Free speed: 9,400rpm.
Working torque range: 68 - 407Nm.
Maximum torque: 563Nm.
Average air consumption: 5cfm.

Air consumption
@ load: 20cfm.
Air consumption
@ load: 9.4l/s.
Air inlet NPTF: 1/4.
Sound pressure
level: 91dBA.
Vibration a (ISO-28927-2):
6.4m/s2.
Vibration K (ISO-28927-2):
1.9m/s2.
Overall length: 163mm.

See full description
Specifications for CP7729 3/8" Impact Wrench
  • Actual Air Consumption
    9.4 l/s
  • Noise/ Vibration Information
    Sound Pressure 91 db(A)
    Vibration 6.4 m/s² (ISO-28927-2)
    Sound Power 102 db(A)
    Vibration Uncertainty (K) 1.9 m/s²
  • Maximum Torque
    563Nm
  • Overall Height
    184mm
  • Overall Width
    55mm
  • Weight
    1.25kg
  • Body Style
    Pistol Grip
  • Overall Length
    163mm
  • Actuator
    Trigger
  • No Load Speed
    9400rpm
  • Air Inlet Size
    1/4 in
  • Average Air Consumption
    2.4 l/s
  • Blows per Minute
    1700
  • Square Drive Size
    3/8in
  • Model Number
    CP7729
  • Minimum Compatible Hose Size
    10mm
  • Torque Range
    (Fwd) 68 - 407Nm
  • Width
    55mm
  • Compatible Hose Inner Diameter
    10mm
  • Height
    184mm
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Length
    163mm
  • Air Consumption
    564L/min
  • MFR Part No.
    CP7729
  • Drive Size
    3/8in
  • Noise/Vibration Information
    Sound Power 102 db(A)
    Sound Pressure 91 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome