Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Impact Wrenches
CP772H 3/4" Impact Wrench
By Chicago Pneumatic
Order Code:
ZT1028921X
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/tools-and-machining/air-impact-wrenches/cp772h-three-quarter-inch-impact-wrench/p/ZT1028921X
Add to quotation
View all Air Impact Wrenches
Description
*Based on a 15 second cycle per minute average use.
Specifications
Specifications for CP772H 3/4" Impact Wrench
Minimum Compatible Hose Size
13mm
Overall Height
220mm
No Load Speed
4200rpm
Body Style
Pistol Grip
Weight
4.76kg
Maximum Torque
1356Nm
Noise/ Vibration Information
Vibration Uncertainty (K) 2.0 m/s²
Vibration 5.8 m/s² (ISO-28927-2)
Sound Pressure 96 db(A)
Sound Power 107 db(A)
Average Air Consumption
2.8 L/s
Torque Range
(Fwd) 203 - 949Nm
Square Drive Size
3/4in
Actuator
Trigger
Model Number
CP772H
Overall Length
245mm
Overall Width
80mm
Air Inlet Size
3/8 in
Blows per Minute
900
Actual Air Consumption
11.3 l/s
Power Source
Air
Compatible Hose Inner Diameter
13mm
Air Consumption
678L/min
Length
245mm
Item
Air Impact Wrench
Width
80mm
Drive Size
3/4in
Height
220mm
MFR Part No.
CP772H
Noise/Vibration Information
Sound Power 107 db(A)
Sound Pressure 96 db(A)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome