CP7739 1/2" Impact Wrench Compact

Order Code: ZT1028928X

£199.99 Inc VAT (20%)


Description

CP7739
Compact impact wrench.
Twin hammer clutch. Composite handle and magnesium clutch housing. S2S technology and three positive power settings. Full power in reverse up to 450ft.lbs/610Nm. Lightweight and low noise level tool.
Output drive: 1/2”. Free speed: 9,900rpm.

Working torque range: 68 - 414Nm.
Maximum torque: 610Nm.
Ave. air consumption: 5cfm.
Air consumption @ load: 20cfm.
Air consumption @ load: 9.4l/s.
Air inlet NPTF: 1/4.
Sound pressure level: 92dBA.
Vibration a (ISO-28927-2): 6.9m/s2.
Vibration K (ISO-28927-2): 2.5m/s2.
Length: 163mm.

See full description
Specifications for CP7739 1/2" Impact Wrench Compact
  • Air Inlet Size
    1/4 in
  • Weight
    1.2kg
  • Minimum Compatible Hose Size
    10mm
  • No Load Speed
    9900rpm
  • Body Style
    Pistol Grip
  • Noise/ Vibration Information
    Vibration Uncertainty (K) 2.5 m/s²
    Sound Pressure 92 db(A)
    Vibration 6.9 m/s² (ISO-28927-2)
    Sound Power 103 db(A)
  • Overall Length
    163mm
  • Model Number
    CP7739
  • Blows per Minute
    1700
  • Maximum Torque
    610Nm
  • Square Drive Size
    1/2in
  • Overall Height
    184mm
  • Overall Width
    55mm
  • Actuator
    Trigger
  • Average Air Consumption
    2.4 l/s
  • Torque Range
    (Fwd) 68 - 414Nm
  • Actual Air Consumption
    9.4 l/s
  • Compatible Hose Inner Diameter
    10mm
  • Air Consumption
    564L/min
  • Power Source
    Air
  • Length
    163mm
  • Item
    Air Impact Wrench
  • MFR Part No.
    CP7739
  • Height
    184mm
  • Drive Size
    1/2in
  • Width
    55mm
  • Noise/Vibration Information
    Sound Pressure 92 db(A)
    Sound Power 103 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome