0
1
2

CP7748 - 1/2" Composite Impact Wrench, 1300Nm Max Torque

Order Code: ZT1406243X

£199.99 Inc VAT (20%)


Description

This 1/2" composite impact wrench is ultra-powerful and highly durable. Featuring a maximum torque of 1300Nm, and with its chemical-resistant, curved handle, the impact wrench is both easy to use and durable. Suited for extended use on a variety of different applications, including mechanic tasks in workshops, and for roadside assistance on a wide variety of vehicles.

Features and Benefits
• Thermo-plastic rubber injected in housing provides a more secure hold during use, reducing fatigue and increasing precision in high-vibration environments
• Twin hammer mechanism is universal and durable allowing the wrench to handle a range of tasks with greater efficiency and less wear over time, ensuring consistent performance
• Full teasing ergonomically developed trigger offers improved accuracy and control in varying operational settings, helping to prevent overtightening
• Handle in composite material, 360° swivel air inlet allows for easier handling and reduced strain on the user
• Insulated and comfortable grip with rubber-injected composite housing increasing safety and comfort


Typical Applications
• Tire changing
• General mechanic tasks

See full description
Specifications for CP7748 - 1/2" Composite Impact Wrench, 1300Nm Max Torque
  • Blows per Minute
    1350
  • Average Air Consumption
    3 l/s
  • Actual Air Consumption
    12 l/s
  • Model Number
    CP7748
  • Torque Range
    95 - 750Nm
  • Overall Width
    78mm
  • Noise/ Vibration Information
    Vibration: 12m/s²
    Sound Uncertainty: 3 db(A)
    Vibration Uncertainty: 4.5 m/s²
    Sound Power: 105.3 db(A)
  • Actuator
    Trigger
  • Overall Height
    200mm
  • Overall Length
    175mm
  • Weight
    2kg
  • Body Style
    Pistol Grip
  • Maximum Torque
    1300Nm
  • Square Drive Size
    1/2in
  • Minimum Compatible Hose Size
    10mm
  • No Load Speed
    7000rpm
  • Air Inlet Size
    1/4 in
  • Compatible Hose Inner Diameter
    10mm
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Drive Size
    1/2in
  • Air Consumption
    720L/min
  • Width
    78mm
  • Length
    175mm
  • MFR Part No.
    CP7748
  • Height
    200mm
  • Noise/Vibration Information
    Sound Uncertainty, 3 db(A)
    Sound Power, 105.3 db(A)
    Vibration, 12m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome