CP7769 3/4" Compact Air Impact Wrench - 8941077691

Order Code: ZT1382061X

£499.99 Inc VAT (20%)


Description

Equipped with a durable twin hammer mechanism and a variable speed trigger, the CP7769 3/4in. compact air impact wrench delivers precise power control and adaptability for various tasks. With a maximum forward torque of 1460 Nm, the wrench is highly effective in challenging tightening and loosening tasks. Designed to be ultra-lightweight, the wrench significantly reduces operator fatigue during extended use and features intuitive controls, including a one-hand reverse system and power adjustment.

Features and Benefits
• Ultra-compact and lightweight design ensures easy handling and reduces fatigue
• 1950 Nm maximum torque, makes the wrench ideal for tough applications
• Durable construction with twin hammer mechanism provides robust performance
• User-friendly with features like variable speed and one-hand operation
• Equipped with a socket retainer ring and hole retainer for diverse applications
• Ergonomic design with composite motor housing enhances grip and comfort

See full description
Specifications for CP7769 3/4" Compact Air Impact Wrench - 8941077691
  • Body Style
    Pistol Grip
  • Air Inlet Size
    3/8 in
  • Average Air Consumption
    8.0 cfm
  • Minimum Compatible Hose Size
    13mm
  • No Load Speed
    7000rpm
  • Weight
    3.4kg
  • Maximum Torque
    1950Nm
  • Torque Range
    (Fwd) 407 - 1464Nm
  • Model Number
    CP7769
  • Overall Width
    84mm
  • Overall Height
    220mm
  • Noise/ Vibration Information
    Vibration - 12.97 m/s²
    Sound Power - 107.8 db(A)
    Vibration ISO - 28927-2
    Sound pressure - 96.8 db(A)
    Vibration uncertainty (K) - 1 1/2 m/s²
  • Square Drive Size
    3/4in
  • Actuator
    Trigger
  • Blows per Minute
    1200
  • Overall Length
    200mm
  • Actual Air Consumption
    31.0 cfm
  • Item
    Air Impact Wrench
  • Length
    200mm
  • Drive Size
    3/4in
  • Compatible Hose Inner Diameter
    13mm
  • Air Consumption
    31ft³/min
  • MFR Part No.
    CP7769
  • Power Source
    Air
  • Width
    84mm
  • Height
    220mm
  • Noise/Vibration Information
    Vibration ISO - 28927-2
    Sound pressure - 96.8 db(A)
    Vibration - 12.97 m/s�
    Sound Power - 107.8 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome