CP7776 1" Impact Wrench

Order Code: ZT1028931X

£1,099.99 Inc VAT (20%)


Description

High power and durability for general mechanics and tyre changing on heavy vehicles.

Durable 1" pistol metal impact wrench that delivers high power, with 1770 ft.lbs -2400Nm of torque in reverse and offers one the best price to performance ratio compared to competitive products. Ideal for general mechanics and tyre changing on heavy vehicles.

Output drive: 1".
Free speed: 5,000rpm.
Working torque range: 955 - 2073Nm.
Maximum torque: 2400Nm.
Average air consumption: 8.2cfm.
Air consumption @load: 33cfm / 15.6l/s.
Air inlet NPTF: 1/2".
Sound pressure level: 93dBA.
Vibration K (ISO-28927-2): 8.7m/s2.
Length: 267mm.
Weight: 10.1kg

See full description
Specifications for CP7776 1" Impact Wrench
  • Overall Length
    289mm
  • Actuator
    Trigger
  • Maximum Torque
    2400Nm
  • Actual Air Consumption
    15.6 l/s
  • Body Style
    Pistol Grip
  • Weight
    11.2kg
  • Air Inlet Size
    1/2 NPT
  • Square Drive Size
    1in
  • No Load Speed
    5000rpm
  • Torque Range
    (Fwd) 955 - 2073Nm
  • Model Number
    CP7776
  • Minimum Compatible Hose Size
    13mm
  • Noise/ Vibration Information
    Vibration Uncertainty (K) 2.8 m/s²
    Sound Pressure 93 db(A)
    Sound Power 104 db(A)
    Vibration 8.7 m/s² (ISO-28927-2)
  • Average Air Consumption
    3.9 l/s
  • Air Pressure
    90psi
  • Drive Size
    1in
  • Compatible Hose Inner Diameter
    13mm
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Length
    289mm
  • Noise/Vibration Information
    Sound Pressure 93 db(A)
    Sound Power 104 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome