CP7779 1" Compact Air Impact Wrench - 8941077791

Order Code: ZT1257746X

£509.99 Inc VAT (20%)


Description

Those in need of a highly durable and efficient tool for industrial maintenance will appreciate the CP7779 air impact wrench. Ideal for demanding applications where precision and power are crucial, it features a twin hammer mechanism and a variable speed trigger for controlled power delivery. The wrench is lightweight, reducing operator fatigue for prolonged use.

Features and Benefits
• Ultra-compact size maximizes manoeuvrability in tight spaces
• Durable construction features twin hammer mechanism ensuring long-lasting performance
• Variable speed trigger allows precise control over power output
• Ergonomic design with all controls in easy reach, enhancing comfort and reducing fatigue
• 360° swivel air inlet and dual socket retention system for improved operational flexibility

See full description
Specifications for CP7779 1" Compact Air Impact Wrench - 8941077791
  • Overall Height
    220mm
  • Maximum Torque
    1950Nm
  • Square Drive Size
    1in
  • No Load Speed
    7000rpm
  • Air Inlet Size
    3/8 in
  • Minimum Compatible Hose Size
    13mm
  • Body Style
    Pistol Grip
  • Actual Air Consumption
    31 cfm
  • Overall Width
    84mm
  • Overall Length
    205mm
  • Model Number
    CP7779
  • Torque Range
    (Fwd) 407 - 1464Nm
  • Noise/ Vibration Information
    Vibration - 12.97 m/s²
    Sound pressure - 96.8 db(A)
    Sound Power - 107.8 db(A)
    Vibration uncertainty (K) - 1 1/2 m/s²
    Vibration ISO - 28927-2
  • Blows per Minute
    1200
  • Weight
    3.5kg
  • Average Air Consumption
    7.7 cfm
  • Actuator
    Trigger
  • Item
    Air Impact Wrench
  • Drive Size
    1in
  • MFR Part No.
    CP7779
  • Air Consumption
    31ft³/min
  • Height
    220mm
  • Power Source
    Air
  • Length
    205mm
  • Width
    84mm
  • Compatible Hose Inner Diameter
    13mm
  • Noise/Vibration Information
    Vibration ISO - 28927-2
    Sound Power - 107.8 db(A)
    Vibration - 12.97 m/s�
    Sound pressure - 96.8 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome