1/2" Drive Impact Wrench - BP815

Order Code: ZT3750120S

£319.99 Inc VAT (20%)


Description

Composite housing, twin hammer engine. Air exhaust in handle, swivel connection, low weight and almost silent running yet extremely powerful.
Maximum torque: 825Nm.

Specifications for 1/2" Drive Impact Wrench - BP815
  • Torque Range
    320 - 620Nm
  • Power Source
    Air
  • Body Style
    Pistol Grip
  • Air Consumption
    130L/min
  • Drive Size
    1/2in
  • Air Inlet Size
    1/4in
  • Compatible Hose Inner Diameter
    10mm
  • Length
    192mm
  • No Load Speed
    7000rpm
  • Model Number
    BP815
  • Product Type
    Air Impact Wrench
  • Air Pressure
    6.3bar
  • Maximum Torque
    825Nm
  • Weight
    1.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome