0
1
2
3
4

IW500 1/2" Air Impact Wrench

Order Code: ZT1028912X

£89.99 Inc VAT (20%)


Description

One piece aluminium housing, 10 position power regulator and thumb switch for reversing.

Specifications:
Bolt capacity: 16mm.
Torque: 325 Nm.
Air inlet thread: 1/4" NPT.
Air hose size (ID): 8mm.
Air pressure: 90PSI.
Air consumption: 4CFM*.
Overall length: 191mm.
Weight: 2.4kg.
Noise level: 88dB(A).
Vibration: 4.2m/s2.
For a complete range of 1/2'' drive impact sockets see product group KEN-583.

*Based on 15 second cycle per minute average use.

See full description
Specifications for IW500 1/2" Air Impact Wrench
  • Actual Air Consumption
    3.5 cfm (99 L/min)
  • Body Style
    Pistol Grip
  • Square Drive Size
    1/2in
  • Model Number
    IW500
  • No Load Speed
    8400rpm
  • Overall Length
    188mm
  • Weight
    2.2kg
  • Maximum Torque
    488Nm
  • Air Inlet Size
    1/4 NPT
  • Overall Width
    65mm
  • Minimum Compatible Hose Size
    10mm
  • Overall Height
    190mm
  • Actuator
    Trigger
  • Torque Range
    (Fwd)380 - 488Nm
  • Noise/ Vibration Information
    Sound Pressure Level: 88dBA
    Vibration Level: 4.2 m/s²
  • Drive Size
    1/2in
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi
  • Power Source
    Air
  • Width
    65mm
  • Air Consumption
    3.5ft³/min
  • Length
    188mm
  • Height
    190mm
  • MFR Part No.
    IW500
  • Item
    Air Impact Wrench
  • Noise/Vibration Information
    Vibration Level, 4.2 m/s�
    Sound Pressure Level, 88dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome