0
1
2
3

IW750 3/4" Air Impact Wrench

Order Code: ZT1028917X

£169.99 Inc VAT (20%)


Description

IW750
One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4” NPT air inlet thread for 10mm air hose, 25mm bolt capacity. 90psi air pressure,
7.5cfm* air consumption. 500ft/lbs torque.
Noise Level: 83dBA
Sound Power: N/A dBA
Vibration: 0.449m/s
Overall length: 245mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for IW750 3/4" Air Impact Wrench
  • Actual Air Consumption
    4.2 cfm
  • Minimum Compatible Hose Size
    10mm
  • Air Inlet Size
    1/4 NPT
  • Weight
    4.6kg
  • Square Drive Size
    3/4in
  • No Load Speed
    4800rpm
  • Overall Height
    240mm
  • Overall Width
    80mm
  • Overall Length
    248mm
  • Model Number
    IW750
  • Noise/ Vibration Information
    Vibration Level: 5.8m/s²
    Sound Pressure Level: 86dBA
  • Maximum Torque
    1085Nm
  • Actuator
    Trigger
  • Torque Range
    (Fwd) 949 - 1085Nm
  • Body Style
    Pistol Grip
  • Air Pressure
    90psi
  • Height
    240mm
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    IW750
  • Item
    Air Impact Wrench
  • Length
    248mm
  • Power Source
    Air
  • Drive Size
    3/4in
  • Width
    80mm
  • Air Consumption
    4.2ft³/min
  • Noise/Vibration Information
    Sound Pressure Level, 86dBA
    Vibration Level, 5.8m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome