0
1
2
3
4
5
6

IWS500 1/2" Impact Wrench Kit

Order Code: ZT1028914X

£89.99 Inc VAT (20%)


Description

IWS500 spefication:
Drive: 1/2''Sq
Working maximum Torque: 325 Nm
Operating pressure: 90psi
Air inlet thread: 1/4'' NPT for 10mm air hose.
Air consumption: 4CFM*.
Bolt capacity: 16mm.
Overall length: 191mm.
Free speed: 7,000rpm.
Noise level: 93dB(A).
Vibration: 1.21 m/s2.

Set includes:
1/2'' impact wrench.
10 metric sockets: 9, 10, 11, 12, 13, 14, 17, 22, 24 and 27mm.
Threaded tailpiece, in-line mini-oiler and oil bottle.
Kit supplied complete in robust blow-moulded case.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for IWS500 1/2" Impact Wrench Kit
  • Air Inlet Size
    1/4 NPT
  • Actual Air Consumption
    3.5cfm
  • Square Drive Size
    1/2in
  • Torque Range
    (Fwd)Nm
  • Weight
    2.2kg
  • Noise/ Vibration Information
    Sound Pressure Level: 88dBA
    Vibration Level: 4.2m/s²
  • Body Style
    Pistol Grip
  • Overall Length
    188mm
  • Overall Height
    190mm
  • Model Number
    IWS500
  • Minimum Compatible Hose Size
    10mm
  • Actuator
    Trigger
  • Maximum Torque
    380Nm
  • Overall Width
    65mm
  • No Load Speed
    8200rpm
  • Drive Size
    1/2in
  • Width
    65mm
  • Air Pressure
    90psi
  • MFR Part No.
    IWS500
  • Length
    188mm
  • Height
    190mm
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Compatible Hose Inner Diameter
    10mm
  • Air Consumption
    4ft³/min
  • Noise/Vibration Information
    Sound Pressure Level, 88dBA
    Vibration Level, 4.2m/s�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome