Mini Air Impact Wrench 1/2"D - Super Light

Order Code: ZT2116366S

£199.99 Inc VAT (20%)


Description

Super light and compact air impact wrench with more than enough torque for everyday use. Patented design allows easy greasing with Molybdenum Disulphide, for easy maintenance and longer life.Length: 104mm; maximum torque: 949Nm. One piece design with bush housing handle and 1/2" Drive. 9000rpm, working torque 244-542Nm, with air consumption of 0.21 m/min and 1/4" air inlet. 94dB and vibration 2.8m/s. Weight: 1.4kg.

Specifications for Mini Air Impact Wrench 1/2"D - Super Light
  • Length
    104mm
  • Noise Level
    94dBA
  • Drive Size
    1/2in
  • Weight
    1.4kg
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome