SIP 1" Professional Air Impact Wrench

Order Code: ZT2518915S

£279.99 Inc VAT (20%)


Description

The SIP 1" Professional Air Impact Wrench is the ultimate solution for repair work on trucks, tyres, heavy equipment, and assembly and disassembly of machinery, with adjustable speed for suiting particular requirements or conditions.

A robust pinless hammer mechanism and built-in speed regulator bolster user safety and tool durability.

• 2180Nm (1907ft/lb) working torque and 4200rpm no-load speed
• 15.00CFM (425ltr/min) average working consumption
• Adjustable speed for different requirements and conditions
• High performance via a robust pinless hammer mechanism
• Built-in speed regulator for safe and easy operation
• Side exhaust directs air away from work and the user
• Built-in speed regulator for safe and easy operation
• Extended anvil design easily reaches into truck wheels
• Removable side handle for greater user control
• Integrated oil bath lubrication
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1" Professional Air Impact Wrench
  • Operating Pressure
    87psi (6bar) - 114psi (7.9bar)
  • Air Consumption
    15.00cfm (425L/min)
  • Working Torque
    2180Nm (1907ft/lb)
  • No Load Speed
    4200rpm
  • Sound Power (LWA)
    119.0dBA