SIP 1/2" 17pc Air Impact Wrench Kit

Order Code: ZT1194387P

£72.99 Inc VAT (20%)


Description

The SIP 1/2" 17pc Air Impact Wrench Kit features a selection of accessories that perfectly complement the trade-level impact wrench, including a 10pc set of chrome vanadium sockets between 9mm and 27mm, and more, all of which is supplied in a specially-design blow-moulded carry case.

• 312Nm (230ft/lb) working torque and 8500rpm no-load speed
• 4.50CFM (127ltr/min) average working air consumption
• 10pc set containing 9mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm, 24mm, and 27mm heavy-duty drop-forged chrome vanadium sockets
• In-line lubrication for an extended life in all applications
• 1/4" male bayonet, oil bottle, and 3" extension accessories
• Supplied with a heavy-duty blow-moulded storage case
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1/2" 17pc Air Impact Wrench Kit
  • MFR Part No.
    06792
  • Air Consumption
    4.5ft³/min
  • Operating Pressure
    90psi (6.3 bar)
  • Speed
    8, 500rpm
  • No Load Speed
    8500rpm
  • Noise Level
    90dBA
  • Working Torque
    312Nm (230ft/lb)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome