3/4" Air Impact Wrench

Order Code: ZT2748724S

£99.99 Inc VAT (20%)


Description

Rocking dog air impact wrench. Manufactured with a lightweight Aluminium housing attached to an ergonomic soft grip handle providing comfort even when used for prolonged periods. Fitted with a high tech three speed reversible motor capable of 3 - position power in forward and full power in reverse. Attached with a 1/4" BSP airline connector. The ergonomic design and lightweight housing assist in prevention of the cold-sink effect.|Ultimate torque: 1000Nm (740ft/lb)Free speed: 7,000 rpmOperating air pressure: 6.2bar/90psi Average air consumption: 6.5cfm (184L/min)Vibration level: 4.35m/s2Min. hose size: 3/8" I/DAir inlet: 1/4" BSPWeight: 3.0kg

See full description
Specifications for 3/4" Air Impact Wrench
  • Weight
    3.0kg
  • Housing Material
    Aluminium
  • Type
    Air Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome