3/4" Drive Impact Wrench - BP817

Order Code: ZT3752802S

£799.99 Inc VAT (20%)


Description

Composite housing with twin hammer motor. Air exhaust in handle with swivel connection. Extra low vibration and low air consumption yet extremely powerful.

Specifications for 3/4" Drive Impact Wrench - BP817
  • No Load Speed
    4500rpm
  • Length
    245mm
  • Body Style
    Pistol Grip
  • Air Inlet Size
    3/8in
  • Blows per Minute
    970
  • Power Source
    Air
  • Torque Range
    340 - 950Nm
  • Compatible Hose Inner Diameter
    10mm
  • Drive Size
    3/4in
  • Air Consumption
    190L/min
  • Product Type
    Air Impact Wrench
  • Maximum Torque
    1800Nm
  • Model Number
    BP817
  • Air Pressure
    6.3bar
  • Weight
    3.95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome