0
1
2

Air Nail Gun 10-50MM Capacity

Order Code: ZT1229427P

£63.99 Inc VAT (20%)


Description

Professional air nail gun with lightweight aluminium body and rubber grip handle. Fastener size 18 gauge nails 3/8”-2” (10-50mm). Magazine capacity 100 nails with built-in capacity indicator. Firing mode contact actuation. Thumbscrew adjustment of drive depth to suit application. Adjustable 360° exhaust allowing air to be directed away from debris. Supplied with storage case with oiler and starter pack of nails.

See full description
Specifications for Air Nail Gun 10-50MM Capacity
  • MFR Part No.
    SA791
  • Nail Capacity
    10-50mm 18SWG
  • Weight
    1.25kg
  • Vibration/Uncertainty
    2.8/1.5m/s
  • Air Inlet Size
    1/4in BSP
  • Noise Power/Pressure
    99/92dBA
  • Operating Pressure
    60-100psi
  • Maximum Pressure
    100psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome