Air Nailer 10-50MM - 14607-DP

Order Code: ZT2748964S

£61.99 Inc VAT (20%)


Description

10 - 50mm air nailer, with quality cast Aluminium housing. Attached with a nail holder and soft grip handle. Fitted with a safety bump mechanism that helps prevent accidental firing. Suitable for nails 10 - 50mm long. Supplied complete with carrying case.|Nail size: 10-50mm, Head 2mm, Gauge 18Staple size: N/AShank size: Width 1.25mm, Thickness 1.05mmOperating air pressure: 75 - 100psiAverage air consumption: 0.26cfm (0.75L/min)Min. hose size: 3/8" (10mm)Air inlet: 1/4" BSPWeight: 1.4kg

See full description
Specifications for Air Nailer 10-50MM - 14607-DP
  • Shank Width
    1.25mm
  • Weight
    1.4kg
  • Gauge
    18
  • Housing Material
    Cast Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome