Airtac Pro PB131 Pneumatic Nailer RPDPB131

Order Code: ZT1459670S

£89.99 Inc VAT (20%)
£92.993% off


Description

The Rapid Airtac PB131 Pneumatic Nailer is one of the Pro range of pneumatic brad nailers, ideal for professional users. Easy to use, applications include wood panels, door frames, wooden terrace and furniture construction. It has an 18mm nose with a no-mar pad to protect surfaces and a flat front for easy access in difficult areas. The depth of drive is also adjustable to suit the application. The 360 adjustable air-system ensures you never get exhaust-air in your face. The quick load magazine system ensures you can reload consumables with speed when needed and the Easy-to-Clear mechanism removes jams with no fuss. It is a lightweight, long lasting die cast aluminium nailer with a grip-friendly handle for best comfort. It comes in a hard plastic case including hex wrenches and a set of 300 No. 8 brads 30mm in length. Compatible with Rapid No. 8 Brads 15-50mm. There is no limitation in fire rate and all are covered by a 2 year guarantee. Specification Trigger Type Sequential Actuation Trigger. Operating Pressure 5-7 Bar. Air Consumption 0.81 & ndash 1.11 Litre. Fires Rapid No. 8 brads 15-50mm. Fastener Capacity 110 brads. Nose Length 18mm. Nailing Distance To Wall 22mm.

See full description
Specifications for Airtac Pro PB131 Pneumatic Nailer RPDPB131
  • MFR Part No.
    RPDPB131
  • Type
    Pneumatic
  • Power Type
    Pneumatic
  • Applications
    Brad
  • Power Source
    Pneumatic