Combi Nail/Stap 10/50 - 14609-DP

Order Code: ZT2749005S

£63.99 Inc VAT (20%)


Description

Air stapler/nailer, with quality cast Aluminium housing. Attached with a nail holder and soft grip handle. Fitted with a safety bump mechanism that helps prevent accidental firing. Suitable for nails 10 - 50mm and staples 12 - 40mm long. Supplied complete with carrying case.|Nail size: 10-50mm, Head 2mm, Gauge 18Staple size: 12-40mm, Crown 5.7mm, Gauge 18Shank size: Width 1.25mm, Thickness 1.05mmOperating air pressure: 75 - 100psiAverage air consumption: 0.28cfm (0.8L/min)Min. hose size: 3/8" (10mm)Air inlet: 1/4" BSPWeight: 1.45kg

See full description
Specifications for Combi Nail/Stap 10/50 - 14609-DP
  • Weight
    1.45kg
  • Housing Material
    Cast Aluminium
  • Product Type
    Air Stapler/Nailer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome