DBN600RTJ 18V LXT 16 Gauge Finishing Nailer (2 X 5.0Ah Batteries)

Order Code: ZT3378154S

£549.99 Inc VAT (20%)


Description

Makita DBN600 18V LXT 16 Gauge Finishing Nailer (2 x 5.0Ah Batteries)
The Makita DBN600 is a Hoseless Cordless Nailer for more convenient use and a compact centre height of 35mm. This allows for quick and easy access to a desired fastening point at the corner of a room. A Mode Selection Switch changes between Sequential Mode and Bump Fire Mode. Nail Capacity is 110 Nails per Magazine with a window to check remaining Nails. Sold in a Makpac Case with 2 x 5.0Ah Batteries.

Features:
Anti Dry-Fire Mechanism
Rocker switch to select sequential/bump fire mode
Tool-less depth adjustment
Tool-less nail jam clearing.
Ergonomic soft grip
LED job light
Body bumper protects workpiece from scratches/damage.
Window to check qty of remaining nails
For finishing applications
Comes With:
2 x 5.0Ah BL1850B Batteries
DC18RC Compact Charger
Makpac Connector Case (Type 4)
Nose adaptor
Belt clip
Specification:
Approximate shots per battery (4.0Ah) : 800
Battery Type: Lithium-ion
Voltage: 18 v
Battery Quantity (5.0ah) : 2
Nail gauge: 16 Ga
Nail Length: 25-64 mm
Nail type: Finish Magazine
Capacity: 110
Noise sound pressure: 89 dB (A)
Noise sound power: 100 dB (A)
Noise K factor: 3 dB (A)
Vibration K factor: 1.5 m/sec²
Vibration no load: 2.5 m/sec²
Net weight: 3.4 - 3.8 kg

See full description
Specifications for DBN600RTJ 18V LXT 16 Gauge Finishing Nailer (2 X 5.0Ah Batteries)
  • Product Type
    Finishing Nailer
  • Voltage
    18v
  • Battery Type
    Lithium-ion
  • Staple Magazine Capacity
    110
  • Nail Length
    25-64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome