PBS121 Pneumatic Combi Stapler/Nailer

Order Code: ZT1028869X

£89.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for demanding DIY users, the PBS121 is a premium quality, highly versatile pneumatic nailer and stapler perfect for high tempo panelling work, furniture repair, refurbishing and finish and trim jobs. Strong, lightweight magnesium body and 360° adjustable air exhaust that keeps dust away from working surfaces while an adjustable, depth-of-drive function, quick reloading system and comfort grip all optimise user performance. Other handy features include a no mar-pad, which protects working surfaces. Supplied complete with safety glasses, oil pot, wrenches and start set of 200 x 25mm staples and 200 x 25mm brads.

Technical Details
Shoot Staples 12-25mm and brads 15-30mm
Sequential actuation Trigger
Reg. Operating Pressure: 5-7bar
Air Consumption at 5-7bar: 0.68 - 0.79 litre
Air Inlet: ¼" NPT
Tool Weight: 1.2kg
Fastener Capacity: 130 staples/110 brads
Nose Length: 20mm
Nailing distance to the wall: 18mm

Box Contains:
1 x Rapid Pneumatic Combi Tacker/Nailer
1 x Oil pot
1 x Hex wrenches
1 x Safety glasses
1 x box of 200 606 25mm staples
1 x box of 200 type 8 25mm brads

See full description
Specifications for PBS121 Pneumatic Combi Stapler/Nailer
  • Power Source
    Air
  • Air Inlet Size
    1/4in
  • Nail Diameter
    1.0 - 1.25mm
  • Air Pressure
    72 - 101psi
  • Nail Length
    15mm
  • Features
    Depth Control
  • Item
    Air Nailer & Air Stapler
  • Nail Size
    18 Gauge
  • Compatible Nail Type
    Brad
  • Model Number
    5000053

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome