PBS151 Pneumatic Combi Stapler/Nailer

Order Code: ZT1028868X

£109.99 Inc VAT (20%)


Description

Professional dual pneumatic stapler and nailer especially designed for durable and thicker fastenings. Designed to drive narrow staples No.90 from 20 to 40mm and No.8 brads from 15 to 50mm.

Features and Benefits
• Rapid Airtac PBS151 Pneumatic Stapler/Nailer, part of the Pro range for professionals
• Dual magazine for staples and brads, suitable for furniture, panelling, cabinet making, finish, and trim applications
• Compatible with staples up to 40mm and brads up to 50mm in length
• Designed for durable and thicker fastenings
• 20mm nose and flat front for easy access in tight areas
• Adjustable depth of drive for application suitability
• 360° adjustable air-system prevents exhaust-air from facing the user
• Quick load magazine system for speedy consumable reloading
• Easy-to-Clear mechanism for hassle-free jam removal
• Lightweight die-cast aluminum stapler/nailer with ergonomic handle for comfort
• Comes with a hard plastic case, oil pot, hex wrenches, safety glasses, 200 x No. 90 staples (25mm leg length), and 200 x No. 8 brads (30mm length)
• Compatible with Rapid No. 90 narrow crown staples (20-40mm) and No. 8 brads (15-50mm)
• No limitation in fire rate; covered by a 2-year guarantee

Notes
• See our range of reliable <a>Air Compressors</a> to suit your air tool collection

See full description
Specifications for PBS151 Pneumatic Combi Stapler/Nailer
  • Compatible Nail Type
    Brad
  • Grip Material
    Rubber
  • Type
    Air Brad Nailer
  • Compatible Nail Length
    15-50mm
  • Nail Capacity
    110
  • Air Pressure
    72 - 101psi
  • Includes
    Box of 200 30mm Staples
  • Nail Length
    15 - 50mm
  • Power Source
    Air
  • Item
    Air Nailer & Air Stapler
  • Nail Size
    18 Gauge
  • Air Inlet Size
    1/4in
  • Nail Diameter
    1.0 - 1.25mm
  • Model Number
    5000103
  • Height
    84mm
  • Width
    349mm
  • Weight
    3.37kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome