R553 Electric Combi Stapler/Nailer

Order Code: ZT1028874X

£229.99 Inc VAT (20%)
£249.998% off


Description

The Rapid R553 Electric Stapler/Nailer is a powerful electric dual function staple/nail gun ideal for demanding professional use and precision operation. Featuring robust parts and quality construction, the R553 offers a longer working life even when used intensively and is particularly effective when used for furniture upholstery work or other types of fabric, carpets, leather or more sensitive textiles. The removable front plate allows jams to be quickly taken care of while a 3.5m cord increases accessibility and efficiency. It has an adjustable impact setting - the higher the power, the harder the stapling, recoil free action and a safety trigger. The dual magazine is compatible with No. 53 fine wire staples 8-20 mm and No. 8 brads 5-20 mm. Covered by a 2 year guarantee.

See full description
Specifications for R553 Electric Combi Stapler/Nailer
  • Compatible Nail Type
    Brad
  • Nail Diameter
    1.0 - 1.25mm
  • Nail Length
    15mm
  • Item
    Corded Nailer & Stapler
  • Power Source
    Electric
  • Nail Size
    18 Gauge
  • Model Number
    10642901

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome