0
1

SIP 2-in-1 Air Nailer & Stapler Kit

Order Code: ZT2518927S

£46.99 Inc VAT (20%)
£49.996% off


Description

The SIP 2-in-1 Air Nailer & Stapler features an adjusting wheel to control the nail depth to match the requirement and adjustable air exhaust, plus a large magazine of 100 nails which reduces reloading time for minimal interruption during operation. Supplied with 400 nails and 300 staples.

Perfect for a range of home, trade, and professional applications.

• 2-in-1 magazine with a unique combination design
• 58psi (4bar) to 102psi (7bar) working pressure
• 100-nail magazine for fast use for minimal reloading
• Touch-strike system for an increased system safety
• Adjusting wheel to control the nail depth
• Supplied in a durable blow-moulded case
• Supplied with 400 nails and 300 staples
• Lightweight and compact design for simple use
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 2-in-1 Air Nailer & Stapler Kit
  • Operating Pressure
    58psi (4bar) - 102psi (7bar)
  • Sound Power (LWA)
    101.7dBA
  • Product Type
    Air Nailer & Stapler