SpotNails NPR90 50-90mm Air Strip Spot Nailer

Order Code: ZT3751733S

£399.99 Inc VAT (20%)


Description

Easy manoeuvrability allows the tool to work in almost any space. 360 exhaust. Ergonomic rubber grip.

Specifications:
Fastener range: 2"-3,1/2".
Magazine capacity: 75.
Operating air pressure: 80-110psi.
Diameter: .113 - .148.
Fastener types: 21 round head strip nails from 2"(50mm) to 3,1/2"(89mm) in length.
Dimensions (H x L x W): (H)13,3/4" x (L)21" x (W)4".
Weight: 3.9kg.

See full description
Specifications for SpotNails NPR90 50-90mm Air Strip Spot Nailer
  • Power Source
    Air
  • Nail Length
    50 - 89mm
  • Nail Diameter
    2.8 - 3.75mm
  • Product Type
    Air Nailer
  • Compatible Nail Type
    Brad
  • Nail Capacity
    75
  • Model Number
    NPR90
  • Air Inlet Size
    1/4in
  • Air Pressure
    80 - 110psi