3/8'' Pneumatic Needle Scaler 97 dbA 170 L/Min

Order Code: ZT4131995S

£349.99 Inc VAT (20%)


Description

3/8'' pneumatic needle scaler, 97 dbA, 170 l/min. Supplied = assembled. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Width = 205 mm. Length = 330 mm. Air consumption = 170 l/min. Conforms to = DIN EN ISO 28927-9. Product type = compressed air needlegun scalers. Noise level = 97 dB (A) Sound power level = 110 dB (A) Weight = 2.6 kg. In a handy pistol shape. Exhaust air is guided downwards through the handle. For removing or derusting coatings from solid metal parts. Is coarser than sandblasting and finer than rust hammers. Equipped with 19 needles, 3 mm each. With adjustable needle cover. Handle insulated against cold. Including 1/4'' coupling connector. Robust steel housing.

See full description
Specifications for 3/8'' Pneumatic Needle Scaler 97 dbA 170 L/Min
  • Number of Needles
    19
  • Width
    205mm
  • Length
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome