0
1
2
3
4
5
6

Air Needle Scaler Composite Pistol Type

Order Code: ZT1229389P

£119.99 Inc VAT (20%)


Description

Suitable for cleaning heavy paint and rust scale from metal surfaces. Composite housing protects user from chill and helps to reduce vibration. Soft grip handle and in-line handle provide added comfort and control. Spring retainer, needle and chisel sets available separately.

Specifications for Air Needle Scaler Composite Pistol Type
  • MFR Part No.
    SA660
  • Air Consumption
    10ft³/min
  • Air Inlet Size
    1/4" BSP
  • Weight
    1.7kg
  • Stroke
    38mm
  • Free Speed
    4500
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    6.3/3.15m/s
  • Noise Power/Pressure
    107/97dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome